Shop All Dock Bumpers
Zoro Select
Clearance Bar, 5" O.D., 120" L, Yellow/Red
Mfr # HTGRD45120YR
Zoro # G3941198
original price:
$349.82
39% off
new price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5 in
- Overall Length 120 in
- Material Polyethylene
- Color Yellow/Red
- Includes Eye Hooks, Graphics Kit: (2) Sets of Numbers
Product Information
- Brand Zoro Select
- MFR # HTGRD45120YR
- Zoro # G3941198
- UPC # 696859080180
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Outside Dia. | 5 in |
Overall Length | 120 in |
Details
Material | Polyethylene |
Color | Yellow/Red |
Item | Clearance Bar |
Includes | Eye Hooks, Graphics Kit: (2) Sets of Numbers |
Description
Clearance Bar, Outside Dia. 5 in, Overall Length 120 in, Material Polyethylene, Color Yellow/Red, Includes Eye Hooks, Graphics Kit: (2) Sets of Numbers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sfty Hand Rail Section, L 48In, H 42-1/8In (2HEK9)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 17" w/3" Rise, 700 lb. capacity (THRESH3/TMER3)
- US CARGO CONTROL 1/16" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC116-25PK)
- MAGLINER Hi-U Extension, For Hand Trucks (40010F)
- ZORO SELECT Dock Bumper, 12x6x14 In., Rubber (26W584)
- ZORO SELECT Dock Bumper, 18x1-3/8x5-1/4 In., Rubber (2MYR5)
- ZORO SELECT Dock Bumper, 4x4-1/4x36 In., Rubber (22NT63)
- ZORO SELECT Clearance Bar with Graphics, 7-3/8 In Dia (HTGRD780YR)
- ZORO SELECT Dock Bumper, 12x4-1/2x98 In., Rubber (26W578)
- ZORO SELECT Laminated Dock Bumper, 14 In W (1014-4.5)
- ZORO SELECT Clearance Bar, 5" O.D., 120" L, Yellow (HTGRD45120YW)
- Zoro Select Dock Bumpers