Shop All Terminal Block Accessories
Zoro Select
Clear Terminal Cover, 10 Pole, For 6ZEG0
Mfr # 10L533
Zoro # G3702824
original price:
$5.99
7% off
new price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6ZEG0
- Number of Poles 10
- Material Plastic
- Color Clear
- Overall Width 0.87 in
Product Information
- Brand Zoro Select
- MFR # 10L533
- Zoro # G3702824
- UPC # 190735377734
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Overall Width | 0.87 in |
Overall Length | 4.09 in |
Details
Item | Clear Cover |
For Use With | 6ZEG0 |
Number of Poles | 10 |
Material | Plastic |
Color | Clear |
Thickness | 0.5 mm |
UL 94 Flammability Rating | V-2 |
Compatible with Series | 6ZEG0 |
Number of Mounting Holes | 4 |
RoHS Compliant | Yes |
Compatible Manufacturer Model Number | TU110 |
Compatible with Product Type | Terminal Block |
Description
Clear Cover, Compatible with Series 6ZEG0, Material Plastic, Mounting Type Screw, Number of Poles 10, Overall Depth Not Applicable, Overall Length 4.09 in, Overall Width 0.87 in, Thickness 0.5 mm, Color Clear, Compatible Grainger Part Number 6ZEG0, Compatible Manufacturer Model Number TU110, Compatible with Product Type Terminal Block, Includes Not Applicable, Maximum Voltage Not Applicable, Number of Mounting Holes 4, RoHS Compliant Yes, Special Features Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Smart Management Module (7000)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CM PDT 9)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- Zoro Select Terminal Block Accessories