Shop All PVC Tubing
Zoro Select
Clear PVC Tubing -1/8" ID x 3/16" OD x 100 Ft. L
Mfr # ZUSA-HT-67
Zoro # G4423318
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.031 in
- Tube Length 100 ft
- Tube Bend Radius 3/8 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-67
- Zoro # G4423318
- UPC # 193005153595
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 3/8 in |
Overall Length | 100 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 3/16 in |
Bend Radius | 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Plumbing Kit, M Series Boiler (803000023)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/4" Pipe Size (706115-04)
- KOHLER Urinal Strainer, 5"x3-13/16"x1-1/2" Size (K-GP1217811)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-38)
- ZORO SELECT PVC Tubing (ZUSA-HT-5621)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2897)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU4)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-54)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-375625)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X10)
- Zoro Select PVC Tubing