Shop All PVC Tubing
Zoro Select
Clear PVC Tubing -1/2" ID x 3/4" OD x 25 Ft. L
Mfr # ZUSA-HT-107
Zoro # G4423634
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.125 in
- Tube Length 25 ft
- Tube Bend Radius 3/4 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-107
- Zoro # G4423634
- UPC # 193005139483
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Tube Length | 25 ft |
Tube Bend Radius | 3/4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Bend Radius | 3/4 in |
Overall Length | 25 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Brass, Wall (S-2254-PB)
- KOHLER Washer Kit (1275298-2MB)
- ZORO SELECT 3/4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-110)
- DANCO Stem Crane 5A-1C Ll (9D0015120E)
- ZORO SELECT Polyester Braid Reinforced PVC Tubing (ZUSA-HT-4375)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4106710-6742)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-116)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear, Inside Dia.: 1/2 in (1530-500687)
- ZORO SELECT NSF Clear PVC Tubing -3/16" ID x 5/, 3A (ZUSA-HT-2205)
- ZORO SELECT Tubing, 1/8 I.D., 100 ft., Clear, Flexible (410210A-6742)
- ZORO SELECT Tubing, 5/8 I.D., 50 ft., Clear, Flexible (41024710-5711G)
- Zoro Select Tubing