Shop All Plastic Sheets
Zoro Select
Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick
Mfr # BULK-PF-PET-46
Zoro # G8079602
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polyester
- Plastic Thickness 0.01 in
- Plastic Width 36 in
- Plastic Length 25 ft
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PET-46
- Zoro # G8079602
- UPC # 193005444716
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 36 in |
Plastic Length | 25 ft |
Length | 25 ft. |
Width | 36" |
Nominal Size | 36 in W x 25 ft L |
Description
Film Stock, Polyester, Grade Standard, Plastic Length 25 ft, Plastic Width 36 in, Plastic Thickness 0.01 in, Clear, Plastic Clarity Clear, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 2 ft Overall L (4R2.625-24)
- ZORO SELECT Neoprene Ball, 1 in, White, Food Grade (BULK-RB-N70FDA-8)
- ZORO SELECT Gray PVC Type 1 Tube Stock 1 ft L (BULK-RPT-PVC-16)
- ZORO SELECT Rubber Edging, EPDM, 25 ft Length, Non-Adhesive Backing, 11/16 in Overall Width, Style: A (ZTRIM-203)
- ZORO SELECT Clear Polyester Film Stock 100 ft. L x 36" W x 0.0005" Thick (BULK-PF-PET-13)
- ZORO SELECT Clear Polyester Film Stock 5 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-44)
- ZORO SELECT Clear Polyester Film Stock 50 ft. L x 36" W x 0.0005" Thick (BULK-PF-PET-12)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick (55633104)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/4" Thick (PS-UHMW-RCY-27)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.250" Thick (1YYP4)
- PROFESSIONAL PLASTICS Marinite I Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARINITE.500X48.000X96.000)
- Zoro Select Plastic Sheets