Shop All Plastic Sheets
This Product is Discontinued
Zoro Select
clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (Discontinued)
Mfr # BULK-PS-PC-591
Zoro # G9862133
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.118"
- Plastic Width 48"
- Plastic Length 96"
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-591
- Zoro # G9862133
- Country of Origin Taiwan, Province of China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 48" |
Length | 96" |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength No Break, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 180 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.