Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 72" L x 48" W x 1/4" Thick
Mfr # BULK-PS-PC-395
Zoro # G7844460
product price: $227.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$227.99
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 72"
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-395
- Zoro # G7844460
- UPC # 193005888763
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 72" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Length | 72" |
Width | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 72 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 1 ft L. (7122_12_0)
- USA INDUSTRIALS Neoprene Rubber Strip - 40A - 1/8" Thick x 6" Wide x 5 ft. Long (BULK-RS-N40-267)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.375" Thick (PS-PC-SR-196)
- ONLINEMETALS 0.25" Brass Round Bar 385-M30 Extruded (18246)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PC-371)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 1/4" Thick (BULK-PS-PC-274)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 8" W x 1/4" Thick (BULK-PS-PC-281)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.500" Thick (1YYG5)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 3/16" Thick (PS-UHMW-ESD-14)
- ZORO SELECT White PTFE Sheet Stock 48" L x 24" W x 0.500" Thick (G15-.50F-24X48)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-UHMW-945)
- Zoro Select Plastic Sheets