Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/16" Thick
Mfr # BULK-PS-PC-358
Zoro # G7863519
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/16"
- Plastic Width 32"
- Plastic Length 48"
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-358
- Zoro # G7863519
- UPC # 193005888527
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 32" |
Plastic Length | 48" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 32" |
Length | 48" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 32 in W x 48 in L |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 32 in, Plastic Thickness 0.1875 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.08 in Wire Dia, Black (12100ME080-48x1200)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7685_12_0)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1D)
- ZORO SELECT Silicone Sheet, 60A, 36"x36"x3/16", Red (BULK-RS-S60-18)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 3/16" Thick (BULK-PS-PC-394)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 3/16" Thick (BULK-PS-PC-370)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 3/16" Thick (BULK-PS-PC-273)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 1.000" Thick (1ZAK9)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 1/2" Thick (BULK-PS-PE-41)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (3HML5)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.375 X 48.000 X 96.000 [Each] (SCANNA.375X48.000X96.000CE)
- Zoro Select Plastic Sheets