Shop All Plastic Sheets
Zoro Select
clear Polycarbonate Sheet Stock 48" L x 24" W x 0.060" Thick
Mfr # BULK-PF-PC-51
Zoro # G3370534
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.0625 in
- Plastic Width 24 in
- Plastic Length 4 ft
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PC-51
- Zoro # G3370534
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24 in |
Plastic Length | 4 ft |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 24 in W x 48 in L |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.0625 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/32, 36" x 36" SBR Red, 1507-3/32M (1507-3/32M)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0010 In (22125)
- ZORO SELECT Carbon Steel Hex Bar, 24 in L, 3/8 in W (22539_24_0)
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 3/4 in W (40S.75-24)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 3/4" Thick (BULK-PS-UHMW-217)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.472" Thick (1UNN9)
- ZORO SELECT Gray Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (BULK-PS-PCT-131)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/2" Thick (BULK-PS-UHMW-396)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-UHMWB-10)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-UHMW-52)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 1/16" Thick (BULK-PS-PC-1)
- Zoro Select Plastic Sheets