Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/32" Thick
Mfr # BULK-PS-PC-26
Zoro # G8080966
original price:
$45.49
4% off
new price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/32"
- Plastic Width 36"
- Plastic Length 36"
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-26
- Zoro # G8080966
- UPC # 193005450144
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 36" |
Length | 36" |
Width | 36" |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 36 in W x 36 in L |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 36 in, Plastic Width 36 in, Plastic Thickness 0.09375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES , 8' Foot Rail Kit, 2" Tube, Satin Stainless Steel (44-FR1008/2)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 4" W x 2" Thick (BULK-PS-UHMW-280)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/2 ID, PK10 (24453)
- ZORO SELECT Water Hardening Drill Rod, 3/16" Dia (18114)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 6" L x 6" W x 1" Thick (PS-UHMW-ESD-37)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-PE-88)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 3/16" Thick (BULK-PS-CAC-410)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-CS-GCE-44)
- ZORO SELECT Amber Polyimide Film Stock 5 ft. L x 24" W x 0.005" Thick (BULK-PF-PI-9)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.004" Thick (G15-4F-6X5)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1YZZ8)
- Zoro Select Plastic Sheets