Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/8" Thick
Mfr # BULK-PS-PC-27
Zoro # G7851451
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/8"
- Plastic Width 36"
- Plastic Length 36"
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-27
- Zoro # G7851451
- UPC # 193005888305
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 36" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Width | 36" |
Length | 36" |
Nominal Size | 36 in W x 36 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 36 in, Plastic Width 36 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.002" Thick (G15-2F-24X25)
- ZORO SELECT Yellow Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-87)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-260)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.500" Thick (BULK-PS-PC-627)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 16" W x 1/8" Thick (BULK-PS-PC-345)
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-PC-321)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 1/8" Thick (BULK-PS-PC-393)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.375" Thick (1ZAU9)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-NYL-98)
- ZORO SELECT Black HDPE Plastic Sheet Stock 6" L x 6" W x 3/4" Thick (BULK-PS-PE-924)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 2" Thick (BULK-PS-UHMWB-154)
- Zoro Select Plastic Sheets