Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/2" Thick
Mfr # BULK-PS-PC-31
Zoro # G7847093
original price:
$194.99
5% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/2"
- Plastic Width 36"
- Plastic Length 36"
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-31
- Zoro # G7847093
- UPC # 193005888923
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 36" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Width | 36" |
Length | 36" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 36 in W x 36 in L |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 36 in, Plastic Width 36 in, Plastic Thickness 0.5 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.25" W (HTSQ/12501250125-48)
- ZORO SELECT Oil Hard Flat Stock, O1, 5/16In Wx18In L (O15165168)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-20)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 1/2 in W (ha.125x1.5-12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/2" Thick (BULK-PS-PC-325)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-PC-397)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 1/2" Thick (BULK-PS-PC-385)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 24" L x 24" W x 1/8" Thick (PS-UHMW-ESD-10)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.188" Thick (1ZAY7)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-UHMW-46)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (102363)
- Zoro Select Plastic Sheets