Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 36" L x 24" W x 3/32" Thick
Mfr # BULK-PS-PC-50
Zoro # G8081614
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/32"
- Plastic Width 24"
- Plastic Length 36"
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-50
- Zoro # G8081614
- UPC # 193005450083
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 36" |
Width | 24" |
Length | 36" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 36 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 36 in, Plastic Width 24 in, Plastic Thickness 0.09375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 60A, 4'x36"x0.25 (BULK-RS-S60-256)
- ZORO SELECT Buna-N Square Cord, 5/16" CS, 5' L, 70A (ZUSA-RC-1097)
- ZORO SELECT Slotted Shim 2 x 2" x 0.005", Pk20 (36D722)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872680)
- ZORO SELECT Black UHMW-PE Roll Stock 50 ft L x 2" W x 0.062" Thick (4CDE1)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (PS-CACC-489)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-PS-CAC-19)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-CACC-15)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1ZAJ5)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.063" Thick (1ZAT2)
- ZORO SELECT Green Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-99)
- Zoro Select Plastic Sheets