Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 32" L x 16" W x 1/8" Thick
Mfr # BULK-PS-PC-333
Zoro # G7851731
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/8"
- Plastic Width 16"
- Plastic Length 32"
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-333
- Zoro # G7851731
- UPC # 193005888404
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 32" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Width | 16" |
Length | 32" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 16 in W x 32 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polyurethane Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 12"L (BULK-RS-P60-10)
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 25 ft. (X310-25)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4368_24_0)
- ZORO SELECT Hex Rod, Steel, 12L14, 3 In Hexx1 Ft L (2HJV3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-PC-369)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 1/8" Thick (BULK-PS-PC-393)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/8" Thick (BULK-PS-PC-27)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 3/16" Thick (PS-PC-SR-26)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.020" Thick (BULK-PF-PC-68)
- ZORO SELECT HDPE Plastic Sheet 12" L x 8" W x 1/4" Thick (BULK-PS-PE-355)
- ONLINEMETALS Plastic Copper Rectangle Bar 110 24 L x 24 W x 0.125 Thick (6756)
- Zoro Select Plastic Sheets