Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/8" Thick
Mfr # PS-PC-SR-17
Zoro # G4473317
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 24"
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # PS-PC-SR-17
- Zoro # G4473317
- UPC # 193005024420
- Country of Origin Taiwan, Province of China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 24 in L |
Description
Plastic Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (1213_36_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (HF/112-12)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0050 In, Width: 6" (22220)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 40A - 1/32" T x 12" W x 10 ft. L (BULK-RS-NHS40-197)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.250" Thick (1UTL1)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 24" W x 1/2" Thick (BULK-PS-PE-699)
- ZORO SELECT Blue UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/2" Thick (PS-UHMW-GF-4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/16" Thick (BULK-PS-PC-49)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-PP-12)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.063" Thick (BULK-CS-GCE-28)
- USA INDUSTRIALS HDPE Plastic Sheet 8 ft L x 4 ft W x 1 in Thick (BULK-PS-PE-33)
- Zoro Select Plastic Sheets