Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/8" Thick
Mfr # BULK-PS-PC-111
Zoro # G2424249
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 0.125 in
- Plastic Width 12 in
- Plastic Length 12 in
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-111
- Zoro # G2424249
- UPC # 193005327750
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 12 in |
Plastic Length | 12 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Yellow (1001355Y)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-25)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.250" Thick (1YYK9)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 100 Ft (ZUSA-RC-91)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.125" Thick (1NLP4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-PC-369)
- ZORO SELECT Clear Polycarbonate Film Stock 1 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-7)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.000" Thick (1ZAH3)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.063" Thick (BULK-PS-PP-37)
- ZORO SELECT Black HDPE Plastic Sheet Stock 24" L x 12" W x 1/4" Thick (BULK-PS-PE-834)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.125" Thick (1UTP8)
- Zoro Select Plastic Sheets