Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.500" Thick
Mfr # BULK-PS-PC-622
Zoro # G3108226
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.5 in
- Plastic Width 12 in
- Plastic Length 12 in
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-622
- Zoro # G3108226
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 12 in |
Plastic Length | 12 in |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 12 in W x 12 in L |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Clear, Plastic Clarity Clear, Tensile Strength 8,000 psi, Impact Strength No Break, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 1/8" H, 10 ft L, 3/8" W (X2013-10)
- BSC PREFERRED 18-8 Stainless Steel Round Shim 0.5mm Thick 20mm ID, 25PK (98089A356)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 3/8" Thick (BULK-PS-UHMW-423)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 60A (BULK-RS-S60-812)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.250" Thick (1YYN2)
- ZORO SELECT Black Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (PS-CACC-83)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.063" Thick (1UTR8)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (PS-CACC-489)
- ZORO SELECT White Acetal Copolymer Plastic Sheet 24" L x 12" W x 1/32" Thick (BULK-PS-AC-49)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-CAC-13)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 1/2" Thick (BULK-PS-UHMW-382)
- Zoro Select Plastic Sheets