Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Rod Stock 8 ft. L, 3/8" Dia.
Mfr # 68978104
Zoro # G5602027
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Type Machine Grade
- Color Clear
- Tensile Strength (PSI) 10500
- Max. Temp. (F) 250 Degrees F
Product Information
- Brand Zoro Select
- MFR # 68978104
- Zoro # G5602027
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 8 ft. |
Diameter Tolerance | +0.003/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 3/8 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Length | 8 ft |
Nominal Size | 3/8 in dia x 8 ft L |
Description
Rod Stock, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Diameter 3/8 in, Clear, Plastic Clarity Clear, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 10,500 psi, Impact Strength 1.5 ft-lb/in, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black PTFE Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-PTFEB-13)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-259)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.063" Thick (1ZBT7)
- GLAZELOCK 1/4" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Solid Black 400pc/box (GLZ24)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 3/8" Dia. (68968104)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/8" Dia. (2XPT9)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/4" Dia. (68981104)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/4" Dia. (22JM32)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1-1/4" Dia. (BULK-PR-PTFE-104)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 1/4" Dia. (22JM31)
- ONLINEMETALS Aluminum Bar-Square 12 L, 1.25 W (13474)
- Zoro Select Plastic Rods