Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Rod Stock 8 ft. L, 1/8" Dia.
Mfr # 68976104
Zoro # G6037007
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Type Machine Grade
- Color Clear
- Tensile Strength (PSI) 10,500 psi
- Length Tolerance +/-0.250 in
Product Information
- Brand Zoro Select
- MFR # 68976104
- Zoro # G6037007
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/8 in |
Length | 8 ft |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Nominal Size | 1/8 in dia x 8 ft L |
Plastic Diameter | 1/8 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 8 ft |
Description
Rod Stock, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1/8 in, Clear, Plastic Clarity Clear, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 10,500 psi, Impact Strength 1.5 ft-lb/in, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1246_36_36)
- ZORO SELECT HDPE Plastic Sheet 48" L x 32" W x 1/8" Thick (BULK-PS-PE-446)
- ZORO SELECT Rubber Strip, Hypalon, 3/32"Th, 36"x4", 60A (BULK-RS-HPN60-27)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, Clear, PK3 (44575)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 5/8" Dia. (68980104)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/4" Dia. (68967104)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3/8" Dia. (2XPU2)
- ZORO SELECT Clear Polycarbonate Plastic Bar 12" L, 4" W (BULK-PS-PC-232)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 5/8" Dia. (2XMP9)
- ZORO SELECT Black Carbon Fiber Rod Stock 1 ft. L, 3/4" Dia. (BULK-CR-CF-9)
- PROFESSIONAL PLASTICS Rexolite 12 L, 3 W (RREX3.000-1422)
- Zoro Select Plastic Rods