Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Rod Stock 8 ft. L, 1/2" Dia.
Mfr # 68979104
Zoro # G6044287
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Type Machine Grade
- Color Clear
- Tensile Strength (PSI) 10500
- Min. Temp. (F) -40 Degrees F
Product Information
- Brand Zoro Select
- MFR # 68979104
- Zoro # G6044287
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/2" |
Length | 8 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter | 1/2 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 1/2 in dia x 8 ft L |
Plastic Length | 8 ft |
Description
Rod Stock, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1/2 in, Clear, Plastic Clarity Clear, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 10,500 psi, Impact Strength 1.5 ft-lb/in, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18006_72_0)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 40A (BULK-RS-S40-26)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 24 (SPLEXICL.500-24X24)
- RUBBER-CAL Cloth Inserted SBR - Rubber Sheets - 0.062" Thick x 12" Width x 36" Length - Black (35-015-062)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/2" Dia. (68969104)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/4" Dia. (68977104)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3" Dia. (2XPV2)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2-1/4" Dia. (69622104)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 5" Dia. (1UPL3)
- ZORO SELECT White Acetal Copolymer Plastic Bar 48" L, 5" W (BULK-PS-AC-316)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1/4" Dia. (6RFV9)
- Zoro Select Plastic Rods