Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Rod Stock 4 ft. L, 1/8" Dia.
Mfr # 68983104
Zoro # G6041520
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Type Machine Grade
- Color Clear
- Tensile Strength (PSI) 10500
- Max. Temp. (F) 250 Degrees F
Product Information
- Brand Zoro Select
- MFR # 68983104
- Zoro # G6041520
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/8" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Length | 4 ft |
Plastic Diameter | 1/8 in |
Nominal Size | 1/8 in dia x 4 ft L |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/8 in, Clear, Plastic Clarity Clear, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 10,500 psi, Impact Strength 1.5 ft-lb/in, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACR.125CEP-24X48)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.078" Thick (1UTV6)
- ZORO SELECT Flat Stock, 0.250", 1" W, 6 ft. (BF360/141-72)
- ZORO SELECT Aluminum Rectangle Bar, 3 in Over. W (1170_48_0)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/8" Dia. (2XPT9)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1-1/2" Dia. (68984104)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 3/8" Dia. (68968104)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/8" Dia. (22JM55)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 1/4 in Dia. (BULK-PR-ACB-381)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2" Dia. (69623104)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/2" Dia. (68969104)
- Zoro Select Plastic Rods