Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Rod Stock 4 ft. L, 1/2" Dia.
Mfr # 68969104
Zoro # G6044829
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Type Machine Grade
- Color Clear
- Tensile Strength (PSI) 10500
- Impact Strength (Lbs.) 0.8
Product Information
- Brand Zoro Select
- MFR # 68969104
- Zoro # G6044829
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/2" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 1/2 in |
Plastic Length | 4 ft |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Nominal Size | 1/2 in dia x 4 ft L |
Description
Rod Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/2 in, Clear, Plastic Clarity Clear, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 10,500 psi, Impact Strength 1.5 ft-lb/in, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 3 1/2 In, 3 Ft (2HHT9)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 24 in (22561_24_24)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.500" Thick (3HMP3)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.25X1.5-12)
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 3/8" Dia. (2XPV6)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/2" Dia. (2XPU3)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3/8" Dia. (2XPU2)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1-3/4" Dia. (BULK-PT-PC-33)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1" Dia. (2XPE9)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/4" Dia. (BULK-PR-AC-65)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/2" Dia. (G15-TRFE-.5-3)
- Zoro Select Plastic Rods