Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Plastic Tube 6 ft. L, 5/8" Dia.
Mfr # BULK-PT-PC-12
Zoro # G7847434
original price:
$13.25
10% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Type General Purpose
- Diameter 5/8"
- Inside Dia. 1/2"
Product Information
- Brand Zoro Select
- MFR # BULK-PT-PC-12
- Zoro # G7847434
- UPC # 193005915292
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 5/8" |
Inside Dia. | 1/2" |
Outside Dia. | 5/8" |
Length | 6 ft. |
Length Tolerance | (-0.031'' - +0.126'') |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Outside Diameter Tolerance | +0.056/-0.025 in |
Plastic Length | 6 ft |
Inside Diameter | 1/2 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Outside Diameter | 5/8 in |
Inside Diameter Tolerance | +0.053/-0.028 in |
Description
Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 5/8 in, Inside Diameter 1/2 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 11/16 in W (22543_72_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/16 in Dia. (14r.437-12)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES5931611250T)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-28)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1" Dia. (1NMV7)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3" Dia. (1YVR8)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 1-3/4" Dia. (69606104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 2" Dia. (2XMT2)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/2" Dia. (22JM39)
- ZORO SELECT Dark Brown Acetal Homopolymer Rod Stock 6 ft. L, 2" Dia. (2XNA9)
- PROFESSIONAL PLASTICS Nylon 12 L, 1 W (RNYLMD1.000EXT)
- Zoro Select Plastic Rods