Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Plastic Tube 3 ft. L, 1" Dia.
Mfr # BULK-PT-PC-19
Zoro # G7853174
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Type General Purpose
- Color Clear
- Diameter 1"
- Inside Dia. 7/8"
Product Information
- Brand Zoro Select
- MFR # BULK-PT-PC-19
- Zoro # G7853174
- UPC # 193005915360
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1" |
Inside Dia. | 7/8" |
Outside Dia. | 1" |
Length | 3 ft. |
Length Tolerance | (-1.000" - +1.000") |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Inside Diameter Tolerance | +0.062/-0.018 in |
Outside Diameter Tolerance | +0.065/-0.015 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Inside Diameter | 7/8 in |
Plastic Length | 3 ft |
Outside Diameter | 1 in |
Description
Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 1 in, Inside Diameter 7/8 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 3/16" Thick x 12" Wide x 36" L (BULK-FS-F13-21)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-242)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B2)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 2 x 12 In (SB-6061-0250-02-12)
- ZORO SELECT Amber PEI Rod Stock 1 ft. L, 5/8" Dia. (1NRN3)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/4" Dia. (61461104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/4" Dia. (6MDR6)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (1UPG8)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 5/8" Dia. (2XPE6)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-657)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 2 W (RACESD2.000N)
- Zoro Select Plastic Rods