Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Plastic Tube 2 ft. L, 1-1/4" Dia.
Mfr # BULK-PT-PC-26
Zoro # G7847559
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Type General Purpose
- Diameter 1-1/4"
- Inside Dia. 1"
Product Information
- Brand Zoro Select
- MFR # BULK-PT-PC-26
- Zoro # G7847559
- UPC # 193005915438
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Inside Dia. | 1" |
Outside Dia. | 1-1/4" |
Length | 2 ft. |
Length Tolerance | (-1.000" - +1.000") |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Inside Diameter | 1 in |
Outside Diameter Tolerance | +0.072/-0.009 in |
Outside Diameter | 1 1/4 in |
Plastic Length | 2 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Inside Diameter Tolerance | +0.065/-0.015 in |
Description
Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 1 1/4 in, Inside Diameter 1 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Rectangular, 3/16 in. x 3/8 in. (8268)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ZORO SELECT Precision Ball, Steel, 5.00mm Dia, PK100 (HC01968525XXXMM)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.062 Thick X 12 Inch Wide [Sqft] (STURB.062)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 7/8" Dia. (69643104)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1-3/4" Dia. (BULK-PT-PC-33)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1" Dia. (1NMV7)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/4 in Dia. (BULK-PR-PVC-165)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5" Dia. (2XMJ8)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1" Dia. (1YVF5)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2" Dia. (69623104)
- Zoro Select Plastic Rods