Shop All Plastic Sheets
Zoro Select
clear Polycarbonate Film Stock 48" L x 24" W x 0.030" Thick
Mfr # BULK-PF-PC-83
Zoro # G2880735
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.03 in
- Plastic Width 24 in
- Plastic Length 4 ft
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PC-83
- Zoro # G2880735
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24 in |
Plastic Length | 4 ft |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 48" |
Width | 24" |
Nominal Size | 24 in W x 48 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Film Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.03 in, Clear, Plastic Clarity Clear, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 11/16, 0.6875 In (O1D11166)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 1 ft L. (18018_12_0)
- ZORO SELECT Flat, Al, 6061, 1/4 x 4 In, 1 Ft (61F.25X4-12)
- DISCO Zinc Plated Stl Body Shims 1/8"Thick 1/2" Slot PK50 (9975PK)
- ZORO SELECT clear Polycarbonate Film Stock 48" L x 24" W x 0.040" Thick (BULK-PF-PC-84)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.063" Thick (1NLV7)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-123)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/8" Thick (BULK-PS-UHMW-195)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.236" Thick (1UNW8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-PC-587)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.094" Thick (BULK-PS-PP-565)
- Zoro Select Plastic Sheets