Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Film Stock 25 ft. L x 40" W x 0.01" Thick
Mfr # BULK-PF-PC-18
Zoro # G8079557
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 0.01 in
- Plastic Width 3 1/3 ft
- Plastic Length 25 ft
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PC-18
- Zoro # G8079557
- UPC # 193005444877
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 3 1/3 ft |
Plastic Length | 25 ft |
Width | 40" |
Length | 25 ft. |
Nominal Size | 40 in W x 25 ft L |
Description
Film Stock, Polycarbonate, Grade Standard, Plastic Length 25 ft, Plastic Width 3 1/3 ft, Plastic Thickness 0.01 in, Clear, Plastic Clarity Clear, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.75 W x (26161)
- ZORO SELECT Foam Sheet, Open Cell, 19 in W, 19 in L, 1/2 in Thick, Black (ZUSA-PU-15)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, PK10 (24279)
- ZORO SELECT Rubber Cord, EPDM, 5/8 In Dia, 100 Ft (ZUSA-RC-719)
- ZORO SELECT White UHMW Sheet Stock 10 ft. L x 48" W x 0.750" Thick (BULK-PS-UHMW-539)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.003" Thick (G15-3F-24X25)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 6" W x 0.002" Thick (G15-2F-6X50)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 1/2" Thick (PS-PC-SR-6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 3/16" Thick (BULK-PS-PC-273)
- ZORO SELECT Off-white LDPE Sheet Stock 12" L x 12" W x 0.375" Thick (1YZU8)
- USA INDUSTRIALS Polypropylene Plastic Sheet 1 ft L x 1 ft W x 1 in Thick (BULK-PS-PP-9)
- Zoro Select Plastic Sheets