Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Film Stock 10 ft. L x 40" W x 0.005" Thick
Mfr # BULK-PF-PC-10
Zoro # G8080808
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 0.005 in
- Plastic Width 3 1/3 ft
- Plastic Length 10 ft
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PC-10
- Zoro # G8080808
- UPC # 193005444785
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 3 1/3 ft |
Plastic Length | 10 ft |
Length | 10 ft. |
Width | 40" |
Nominal Size | 40 in W x 10 ft L |
Description
Film Stock, Polycarbonate, Grade Standard, Plastic Length 10 ft, Plastic Width 3 1/3 ft, Plastic Thickness 0.005 in, Clear, Plastic Clarity Clear, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.236" Thick (BULK-PS-PC-610)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.09x12x122)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 3/32" Thick (BULK-PS-CAC-446)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 32" W x 3/4" Thick (BULK-PS-UHMW-475)
- ZORO SELECT Black PTFE Plastic Sheet 24" L x 12" W x 1-1/2" Thick (PS-PTFEB-40)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 1" W x 1" Thick (BULK-PS-UHMW-158)
- ZORO SELECT clear Polycarbonate Sheet Stock 48" L x 24" W x 0.060" Thick (BULK-PF-PC-51)
- ZORO SELECT Clear Cast Acrylic Plastic Bar 12" L x 1" W x 1" Thick (BULK-PS-CAC-99)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.375" Thick (BULK-PS-PP-585)
- ONLINEMETALS Alloy Steel Tube-Square 72 L x 0.375 W x (26420)
- Zoro Select Plastic Sheets