Shop All Plastic Sheets
Zoro Select
Clear Plastic Sheet 8 ft L x 5 ft W x 0.25 in Thick
Mfr # BULK-PS-PC-643
Zoro # G808839007
product price: $517.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Plastic Thickness 0.25 in
- Plastic Width 5 ft
- Plastic Length 8 ft
- Color Clear
- Tensile Strength Rating Good
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-643
- Zoro # G808839007
- UPC # 197666048184
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 5 ft |
Plastic Length | 8 ft |
Nominal Size | 60 in W x 96 in L |
Description
Plastic Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 5 ft, Plastic Thickness 0.25 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Temperature Range -40 Degrees F to 240 Degrees F, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/16 in Thick, Black (CNES593165/850T)
- ZORO SELECT PTFE Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PTFE-676)
- ZORO SELECT Rod, Steel, 4140, 1 1/8 In Dia x 1 Ft L (2HKV1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/8" Thick (BULK-PS-PC-360)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-UHMW-6)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAX3)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1-1/2" W x 1" Thick (BULK-PS-AC-130)
- ZORO SELECT White PTFE Sheet Stock 60" L x 24" W x 0.060" Thick (G15-60F-24X5)
- ZORO SELECT White PTFE Sheet Stock 24" L x 12" W x 0.500" Thick (G15-.50F-12X24)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.375 X 48.000 X 120.000 [Each] (SUHMW88BL.375X48.000X120.000)
- Zoro Select Plastic Sheets