Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/16" Thick
Mfr # BULK-PS-CAC-46
Zoro # G2423235
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Thickness 0.0625 in
- Plastic Width 4 ft
- Plastic Length 4 ft
- Max. Temp. (F) 190 Degrees F
- Min. Temp. (F) 40 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-46
- Zoro # G2423235
- UPC # 193005036638
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4 ft |
Plastic Length | 4 ft |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.0625 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2250, 0.375 X 11.281 X 1.375, 10 FT (PGPO3CHANNEL2250-10)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (44r.875-12)
- ONLINEMETALS 1.75" OD x 0.1875" Wall x 1.375" ID Carbon Steel Round Tube A513-Type 5 DOM (9552)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (21450_24_0)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZBA4)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.250" Thick (1YYN2)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (BULK-PS-PC-618)
- ZORO SELECT Green HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM89)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-UHMW-6)
- ZORO SELECT Clear Polyester Film Stock 5 ft. L x 36" W x 0.0005" Thick (BULK-PF-PET-9)
- Zoro Select Plastic Sheets