Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.350" Thick
Mfr # 1UNU5
Zoro # G2585457
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Thickness 0.34375 in
- Plastic Width 24 in
- Plastic Length 4 ft
- Max. Temp. (F) 180 Degrees F
- Min. Temp. (F) -26 Degrees F
Product Information
- Brand Zoro Select
- MFR # 1UNU5
- Zoro # G2585457
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 24 in |
Plastic Length | 4 ft |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.34375 in, Clear, Plastic Clarity Clear, Tensile Strength 10,500 psi, Temperature Range -26 Degrees to 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.350" Thick (1UNT3)
- ZORO SELECT Expanded Sheet, Rsd, Al, 8x4 ft, 3/4-#0.081L (43S075081L-48X96)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 1/4" Thick x 36" Wide x 20 ft. Long (BULK-RS-H60-678)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/8" Thick (PS-UHMW-RCY-13)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (PS-CACT-40)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 1/2" Thick (BULK-PS-PE-41)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAK3)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1" Thick (BULK-PS-UHMW-218)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (PS-PC-SR-22)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 24" W x 1/8" Thick (BULK-PS-PCC-6)
- ZORO SELECT Beige ABS Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-ABS-1)
- Zoro Select Plastic Sheets