Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/8" Thick
Mfr # BULK-PS-CAC-434
Zoro # G7784303
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 48"
- Plastic Length 36"
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-434
- Zoro # G7784303
- UPC # 193005885922
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 36" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 48 in |
Width | 36 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 36 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 36 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 50A (BULK-RS-S50FDA-306)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-NYL-450)
- ZORO SELECT Plate, SS, 17-4 PH, 1/2 x 12 x 12 In (2EXR6)
- E. JAMES Sheet Rubber, 3/16, 24" X 5ft Neo Economy 50 (50050-3/16X24X5)
- ZORO SELECT Cast Acrylic Plastic Sheet 12" L x 8" W x 1/8" Thick (BULK-PS-CAC-340)
- ZORO SELECT Cast Acrylic Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-CAC-447)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 32" W x 1/8" Thick (BULK-PS-CAC-422)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.060" Thick (BULK-PS-PC-576)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 3" W x 1/2" Thick (BULK-PS-AC-248)
- ZORO SELECT Brown Garolite LE LE Fiberglass Epoxy Laminate Sheet 24 in L x 24 in W x 0.125 in Thick (BULK-CS-GLE-16)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 1.000" Thick (BULK-PS-UHMW-28)
- Zoro Select Plastic Sheets