Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Sheet Stock 24" L x 12" W x 1/16" Thick
Mfr # BULK-PS-CAC-24
Zoro # G2422973
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/16"
- Plastic Width 12"
- Plastic Length 24"
- Plastic Color Clear
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-24
- Zoro # G2422973
- UPC # 193005035594
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length | 24" |
Width | 12" |
Nominal Size | 12 in W x 24 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 9/16 In Dia x 6 Ft L (60R.562-72)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 8 In W, 250 Ft (4UGG1)
- E. JAMES Sheet Rubber, 1/16, 4" X 4ft Butyl (320-1/16X4X4)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (13329_36_0)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-CAC-13)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/16" Thick (BULK-PS-CAC-35)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 2" W x 2" Thick (BULK-PS-AC-167)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-UHMW-168)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.750" Thick (BULK-PS-UHMW-7)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.078" Thick (1UTL8)
- USA INDUSTRIALS Nylon Plastic Sheet 4 ft L x 2 ft W x 1 in Thick (BULK-PS-NYL-11)
- Zoro Select Plastic Sheets