Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Plastic Bar 12" L x 1" W x 1" Thick
Mfr # BULK-PS-CAC-99
Zoro # G7784699
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Acrylic
- Color Clear
- Plastic Material Cast Acrylic
- Plastic Thickness 1"
- Plastic Width 1"
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-99
- Zoro # G7784699
- UPC # 193005037215
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 12" |
Length | 12" |
Width | 1" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.01" - +0.01") |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 in W x 12 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, Cast Acrylic, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 1 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Copper Rectangle Bar 110-H02 (4282_12_0)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.06x6x61)
- ZORO SELECT Sheet Metal Strip, 0.008", 6" W, 1 ft. (16053)
- ZORO SELECT Clear Cast Acrylic Rectangle Stock 24" L x 3" W x 1/4" Thick (BULK-PS-CAC-237)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/32" Thick (BULK-PS-PC-26)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.125" Thick (1YYR4)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.177" Thick (1UNW7)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1ZAG6)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.250" Thick (3HMP2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.060" Thick (BULK-PS-PC-573)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/32" Thick (BULK-PS-PS-568)
- Zoro Select Plastic Sheets