Shop All Plastic Sheets
Zoro Select
Clear Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick
Mfr # BULK-PS-ACR-11
Zoro # G3211941
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Thickness 0.125 in
- Plastic Width 24 in
- Plastic Length 4 ft
- Max. Temp. (F) 170 Degrees F
- Min. Temp. (F) 32 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACR-11
- Zoro # G3211941
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 in |
Plastic Length | 4 ft |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .020x6x50" (020-6-50)
- ZORO SELECT Flat Stock, 0.188", 1-1/4" W, 1 ft. (CUREC01084)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 48" Length - Black (20-109)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-NYL-450)
- ZORO SELECT White PTFE Film Stock 48" L x 48" W x 0.010" Thick (G15-10F-48X48)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-CAC-37)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick (PS-PC-SR-3)
- ZORO SELECT Black PTFE Plastic Sheet 24" L x 12" W x 1-1/2" Thick (PS-PTFEB-40)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 1" W x 0.500" Thick (G15-TRB-.5-1X1)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 1/16" Thick (PS-PC-SR-1)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.250 X 36.000 X 48.000 [Each] (SFR4NA.250X36.000X48.000)
- Zoro Select Plastic Sheets