Shop All ABS Pipe Fittings
Zoro Select
Cleanout Tee w/Plug, 1-1/2 In FNPT x Hub
Mfr # 1WJG4
Zoro # G1368367
original price:
$8.79
7% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Cleanout Tee with Plug
- Specific Fitting Shape Cleanout Tee with Plug
- Fitting Connection Type Hub x Hub x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WJG4
- Zoro # G1368367
- UPC # 012871029974
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side C Outside Diameter | 1 7/8 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in |
Description
Cleanout Tee with Plug, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, NPT, 1 7/8 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 2 3/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter flange, 1" - 4 (79680)
- ACORN CONTROLS Hand-Wash Station (PS1010-F11)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (576-SSMPU-LHP-DST)
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-B)
- ZORO SELECT Coupling, 3 In Hub (1WJD8)
- ZORO SELECT 90 Deg Vent Elbow, 3 In Hub (1WJH3)
- ZORO SELECT Cleanout Plug, 2 In MNPT (1WJE2)
- ZORO SELECT 90 Long Sweep Elbow, 1-1/2 In Hub (1WHX7)
- ZORO SELECT Flush Bushing, 2 In x 1-1/2 In SpigotxHub (1WJB8)
- ZORO SELECT 90 Vent Elbow, 1-1/2 In x 1-1/2 In Hub (1WJH1)
- GENOVA PRODUCTS 3 in. PVC DWV 45 Degree Schedule 30 Street Elbow (149344)
- Zoro Select ABS Pipe Fittings