Shop All ABS Pipe Fittings
Zoro Select
Cleanout Adapter w/Plug, 4 In FNPTxSpigot
Mfr # 1WJG8
Zoro # G0712232
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Cleanout Adapter with Plug
- Specific Fitting Shape Cleanout Adapter with Plug
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WJG8
- Zoro # G0712232
- UPC # 012871030048
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 3 1/4 in |
Fitting Side A Nominal Pipe Size | 4 in |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Cleanout Adapter with Plug, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Male, Spigot, 4 1/2 in, 4 in, Female, NPT, 4 1/2 in, 8, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 3 1/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8210F05)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36 in L (12PL-CA11-0360-11D-38D)
- TOTO Cover Plate, 4" Size, Polished Chrome (THP3158#CP)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- ZORO SELECT Flush Bushing, 2 In x 1-1/2 In SpigotxHub (1WJB8)
- ZORO SELECT 45 Deg Elbow, 4 In Hub (1WJA4)
- ZORO SELECT Flush Bushing, 3 In x 1-1/2 In SpigotxHub (1WJB9)
- ZORO SELECT Socket Cap, 1-1/2 In Hub (1WJF2)
- ZORO SELECT 90 Deg Street Elbow, 4 In Hub x Spigot (1WHZ9)
- ZORO SELECT Double Fixture Wye, 2 In Hub (02246)
- CHARLOTTE PVC004011200HA 3 x 3 inx 105 in Sanitary Tee (42682)
- Zoro Select ABS Pipe Fittings