Shop All Structural Bolts
Zoro Select
Class 9.8, Structural Bolt, Zinc & Yellow Plated Steel, 28 mm L, 25 PK
Mfr # 5699PK
Zoro # G5103515
original price:
$5.55
2% off
new price: $5.39
/pk 25, $0.22/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 9.8 Material Grade/Class
- System of Measurement Metric
- Fastener Length 28 mm
- Head Width 8 mm
- Head Type Hex Washer
- Drive Size 8 mm
Product Information
- Brand Zoro Select
- MFR # 5699PK
- Zoro # G5103515
- UPC # 841213006416
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Thread Size | 1.00 mm |
Fastener Length | 28 mm |
Head Width | 8 mm |
Drive Size | 8 mm |
Head Height | 4 mm |
Hex Width | 8 mm |
Washer Outside Diameter | 19 mm |
Details
System of Measurement | Metric |
Head Type | Hex Washer |
Drive | External Hex |
Material Grade/Class | Class 9.8 |
Material | Steel |
Finish | Zinc & Yellow Plated |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Item | Structural Bolt |
Head Color | Silver |
Thread Type | Coarse |
Washer Thickness | 1.588 mm |
Type | Dog Point |
Description
Bolt, Head Type Hex Washer, Material Steel, Finish Zinc Yellow, Drive External Hex, Thread Size M6, Fastener Length 28 mm, Head Width 8 mm, Head Height 4 mm, Drive Size 8 mm, Pack Size Small, Washer Outside Diameter 19 mm, Washer Thickness 1.588 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut Assortment, 505 Pc (8667)
- ZORO SELECT M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (17W03130)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 50 PK (50519)
- ZORO SELECT Class 9.8, Structural Bolt, Zinc & Yellow Plated Steel, 16 mm L, 50 PK (10097PK)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK (U04210.125.0400)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 3/4 in L, 5 PK (U04005.087.0375)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 3/4 in L, 5 PK (U04006.087.0375)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 4 in L, 5 PK (U04006.100.0400)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 5 PK (U04211.075.0325)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 6 in L, 10 PK (U04006.062.0600)
- Zoro Select Structural Bolts