Shop All Structural Bolts
Zoro Select
Class 9.8, Structural Bolt, Zinc & Yellow Plated Steel, 16 mm L, 50 PK
Mfr # 10097PK
Zoro # G5103497
original price:
$15.59
5% off
new price: $14.79
/pk 50, $0.30/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 9.8 Material Grade/Class
- System of Measurement Metric
- Head Width 10 mm
- Fastener Length 16 mm
- Head Type Hex Washer
- Drive Size 10 mm
Product Information
- Brand Zoro Select
- MFR # 10097PK
- Zoro # G5103497
- UPC # 841213018204
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Thread Size | M6 |
Head Width | 10 mm |
Fastener Length | 16 mm |
Drive Size | 10 mm |
Hex Width | 10 mm |
Head Height | 4 mm |
Maximum Head Width | 10 mm |
Minimum Head Width | 9.525 mm |
Washer Outside Diameter | 18.5 mm |
Details
System of Measurement | Metric |
Head Type | Hex Washer |
Drive | External Hex |
Material Grade/Class | Class 9.8 |
Material | Steel |
Finish | Zinc & Yellow Plated |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Item | Structural Bolt |
Head Color | Yellow |
Thread Type | Coarse |
Washer Thickness | 1.588 mm |
Type | Body |
Description
Bolt, Head Type Hex Washer, Material Steel, Finish Zinc Yellow, Drive External Hex, Thread Size M6, Fastener Length 16 mm, Head Width 10 mm, Head Height 4 mm, Drive Size 10 mm, Pack Size Small, Washer Outside Diameter 18.5 mm, Washer Thickness 1.588 mm, Maximum Head Width 10 mm, Minimum Head Width 9.525 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04120.043.0001)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 1000 PK (4KXL7)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Phosphate and Oil, 9/64 in Ht, 100 PK (U12120.025.0001)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05310S-PWR)
- ZORO SELECT Class 9.8, Structural Bolt, Zinc & Yellow Plated Steel, 28 mm L, 25 PK (5699PK)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK (U04006.100.0425)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK (U04008.100.0450)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04005.112.0800)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK (U04210.062.0350)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04211.100.0300)
- A.R. NORTH AMERICA Bolt, Inlet VR3/B 1/8NPT (AR1540750)
- Zoro Select Structural Bolts