Shop All Structural Bolts
Zoro Select
Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 35 mm L, 50 PK
Mfr # 5692PK
Zoro # G5103594
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 9.8 Material Grade/Class
Pointed Tip
- System of Measurement Metric
- Thread Size M6
- Head Width 9.5 mm
- Material Steel
- Finish Black Phosphate
Product Information
- Brand Zoro Select
- MFR # 5692PK
- Zoro # G5103594
- UPC # 841213006331
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Thread Size | M6 |
Fastener Length | 35 mm |
Head Width | 9.5 mm |
Hex Width | 10 mm |
Head Height | 4.7 mm |
Drive Size | 10 mm |
Head and Washer Height | 4.7 mm |
Washer Outside Diameter | 17 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 9.8 |
Material | Steel |
Finish | Black Phosphate |
Thread Style | No Thread |
Item | Structural Bolt |
Head Color | Black |
Tip Type | Pointed |
Head Style | Hex Washer |
Type | CA Body |
Head Type | Hex Washer |
Description
Bolt, Finish Phosphate, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M6-1.00, Fastener Length 35 mm, Head Type Hex Washer, Head and Washer Height 4.7 mm, Drive Size 10 mm, System of Measurement Metric, Head Height 4.7 mm, Head Width 9.5 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #8 X 1-1/2in 18-8 Stainless Steel 25PK (9019928)
- MIDWEST FASTENER 1/2"-13 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71578)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.040.0025)
- MALCO Sheet Metal Screw, #8 x 1-1/2 in, Plain Steel Hex Head External Hex Drive, 250 PK (HW8X1-1/2ZT)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 20 mm L, 50 PK (5684PK)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 25 mm L, 50 PK (5690PK)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04006.125.0800)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04211.087.0500)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 1/2 in L, 5 PK (U04006.100.0250)
- ZORO SELECT Grade A325, 7/8-9 x 4 in Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 50 PK (8764A325-1G)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK (U04006.062.0450)
- Zoro Select Structural Bolts