Shop All Structural Bolts
Zoro Select
Class 9.8, M6-1.00 Structural Bolt, Black Oxide Steel, 25 mm L, 50 PK
Mfr # 5686PK
Zoro # G5103576
original price:
$11.73
16% off
new price: $9.79
/pk 50, $0.20/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 9.8 Material Grade/Class
Pointed Tip
- System of Measurement Metric
- Fastener Length 25 mm
- Head Width 9.5 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # 5686PK
- Zoro # G5103576
- UPC # 841213006270
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 25 mm |
Head Width | 9.5 mm |
Head Height | 4.7 mm |
Hex Width | 10 mm |
Drive Size | 10 mm |
Washer Outside Diameter | 17 mm |
Head and Washer Height | 4.7 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 9.8 |
Material | Steel |
Finish | Black Oxide |
Thread Style | No Thread |
Item | Structural Bolt |
Head Color | Black |
Head Style | Hex Washer |
Tip Type | Pointed |
Head Type | Hex Washer |
Type | CA Body |
Description
Bolt, Finish Black Organic, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M6-1.00, Fastener Length 25 mm, Head Type Hex Washer, Head and Washer Height 4.7 mm, Drive Size 10 mm, System of Measurement Metric, Head Height 4.7 mm, Head Width 9.5 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 5 (U39002.409.0500)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18116SS-316)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08182)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32437)
- ZORO SELECT Class 9.8, M10 Structural Bolt, Black Oxide Steel, 40 mm L, 25 PK (9064PK)
- ZORO SELECT Class 9.8, M8 Structural Bolt, Black Oxide Steel, 25 mm L, 25 PK (9147PK)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 3/4 in L, 5 PK (U04006.100.0375)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK (U04210.062.0350)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 1/2 in L, 25 PK (U04005.050.0250)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 10 PK (U04210.075.0425)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04006.112.0325)
- Zoro Select Structural Bolts