Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M8 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 50 PK
Mfr # M01200.080.0110
Zoro # G5338986
product price: $23.89
/pk 50, $0.48/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8
- Head Width 13 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01200.080.0110
- Zoro # G5338986
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8 |
Fastener Length | 110 mm |
Head Width | 13 mm |
Min. Thread Length | 22 mm |
Head Height | 5.3 mm |
Minimum Thread Length | 22 mm |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M8-1.25 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 7/16 in L, Nylon Body, 20 PK (27RT250440)
- ZORO SELECT #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0025)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (U04104.037.0150)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1-1/2 in L, Rubber, 10 PK (64547)
- ZORO SELECT Class 8.8, M8 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 25 PK (M01200.080.0200)
- ZORO SELECT Class 8.8, M8 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 100 PK (M01200.080.0065)
- ZORO SELECT Class 8.8, M8 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (M01210.080.0018)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N01000.100.0200)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-3/4 in L, 5 PK (U04104.062.0475)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N01000.050.0300)
- DISCO M4.20-1.41 Hex Head Cap Screw, Black 20 mm L (5554PK)
- Zoro Select Hex Head Cap Screws