Shop All Flange Bolts
Zoro Select
Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 25 mm L, 100 PK
Mfr # M01256.080.0025
Zoro # G2655941
original price:
$28.22
16% off
new price: $23.55
/pk 100, $0.24/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Flange Type Standard
- Head Width 13 mm
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # M01256.080.0025
- Zoro # G2655941
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 25 mm |
Head Width | 13 mm |
Head Height | 8.1 mm |
Min. Thread Length | 22 mm |
Drive Size | 8 mm |
Minimum Thread Length | 22 mm |
Flange Diameter | 18 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 25 mm, Finish Zinc Yellow, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 22 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M8-1.25, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U51500.037.0600)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07161)
- RECOIL Helical Insert, Free-Running, 1-1/4"-7 Thrd Sz, 18-8 Stainless Steel, 10 PK (03203)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1/2 in Lg, 5 PK (PTS8-SL)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0040)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 25 mm L, 100 PK (M01256.060.0025)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK (M01256.100.0030)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0100)
- ZORO SELECT Grade 9, 5/8"-18 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB74)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 25 PK (U04132.037.0175)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M10-1.50 X 50MM Zinc Plated Steel 25PK (9089639)
- Zoro Select Flange Bolts