Shop All Flange Bolts
Zoro Select
Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 22 mm L, 100 PK
Mfr # M01256.080.0050
Zoro # G2655899
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Flange Type Standard
- Thread Size M8-1.25
- Fastener Length 22 mm
- Head Width 13 mm
Product Information
- Brand Zoro Select
- MFR # M01256.080.0050
- Zoro # G2655899
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 22 mm |
Head Width | 13 mm |
Min. Thread Length | 22 mm |
Head Height | 8.1 mm |
Drive Size | 8 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 22 mm |
Flange Diameter | 18 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 50 mm, Finish Zinc Yellow, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 22 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M8-1.25, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Steel Coarse Thread Square Head Set Screws 4PK (60598)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37480.021.0001)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.040.0030)
- MIDWEST FASTENER Lag Screw, 3/8 in, 8 in, Stainless Steel, Hex Hex Drive, 15 PK (51998)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 26 mm L, 50 PK (M01256.100.0070)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 100 PK (M01258.060.0012)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 15 PK (2TJ92)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK (M01258.060.0020)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 25 PK (U01258.037.0100)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0040)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2 in L, 80 PK (4RXG7)
- Zoro Select Flange Bolts