Shop All Flange Bolts
Zoro Select
Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 100 mm L, 50 PK
Mfr # M01256.080.0100
Zoro # G2655865
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Flange Type Standard
- Head Width 13 mm
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # M01256.080.0100
- Zoro # G2655865
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 100 mm |
Head Width | 13 mm |
Min. Thread Length | 22 mm |
Head Height | 8.1 mm |
Drive Size | 8 mm |
Dimensional Standards | DIN 6921 |
Flange Diameter | 18 mm |
Minimum Thread Length | 22 mm |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 100 mm, Finish Zinc Yellow, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 22 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M8-1.25, Thread Style Partially Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 40 mm L, 4 PK (933122)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U08200.025.0150)
- TITAN FASTENERS M3 x 0.5 x 10mm - Machine Screw - Phillips Flat Head - 304 Stainless Steel - DIN 965 - Pkg of 100 (BSR03010)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (SX50351G)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 40 mm L, 50 PK (M01256.100.0040)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 90 mm L, 25 PK (M01256.120.0090)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 18 mm L, 100 PK (M01256.060.0045)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK (M01256.060.0020)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 60 mm L, 50 PK (M04132.100.0060)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 630 PK (4RXK4)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 40 mm L (3222PK)
- Zoro Select Flange Bolts