Shop All Flange Bolts
Zoro Select
Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 100 PK
Mfr # M01258.080.0030
Zoro # G2655348
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
Hex Head
- System of Measurement Metric
- Flange Type Standard
- Head Width 13 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01258.080.0030
- Zoro # G2655348
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 30 mm |
Head Width | 13 mm |
Min. Thread Length | 22 mm |
Head Height | 8.1 mm |
Drive Size | 8 mm |
Flange Diameter | 18 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 22 mm |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 30 mm, Finish Zinc Plated, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 22 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M8-1.25, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58534)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SD43BS201)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 6" L, Steel Galvanized, 10 PK (55208)
- DISCO Flat Washer, Fits Bolt Size M12 Bright Zinc Plated Finish (1657PK)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.100.0030)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK (M01258.060.0030)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK (M01258.060.0020)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2 in L, 25 PK (2TJ89)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 25 mm L, 100 PK (M01256.080.0025)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.050.0150)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2-1/4 in L, 25 PK (821730G)
- Zoro Select Flange Bolts