Shop All Flange Bolts
Zoro Select
Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 25 mm L, 100 PK
Mfr # M01258.080.0025
Zoro # G2655357
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
Hex Head
- System of Measurement Metric
- Flange Type Standard
- Head Width 13 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01258.080.0025
- Zoro # G2655357
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 25 mm |
Head Width | 13 mm |
Head Height | 8.1 mm |
Min. Thread Length | 22 mm |
Drive Size | 8 mm |
Flange Diameter | 18 mm |
Minimum Thread Length | 22 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 25 mm, Finish Zinc Plated, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 22 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M8-1.25, Thread Style Partially Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.031.0062)
- KOHLER Washer Flat 9 Mm (M-931010-S)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 15 PK (5MXC8)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 200 mm Bore Dia. (M36050.200.0001)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 35 mm L, 50 PK (M01258.100.0035)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.120.0035)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.120.0040)
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 60 mm L, 25 PK (M04132.160.0060)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 30 mm L, 50 PK (M04132.120.0060)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 25 PK (U04132.037.0350)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 40 mm L, 6 PK (932928)
- Zoro Select Flange Bolts