Shop All Flange Bolts
Zoro Select
Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 100 PK
Mfr # M01258.080.0016
Zoro # G2655375
original price:
$26.39
14% off
new price: $22.45
/pk 100, $0.22/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Flange Type Serrated
- Head Width 13 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01258.080.0016
- Zoro # G2655375
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 16 mm |
Head Width | 13 mm |
Min. Thread Length | 16 mm |
Head Height | 8.1 mm |
Drive Size | 8 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | DIN 6921 |
Flange Diameter | 18 mm |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 16 mm, Finish Zinc Plated, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 16 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M8-1.25, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.011.0075)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Steel, Grade 2, Plain Finish (56104)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (2GCS10BK)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 20 mm L, 100 PK (M01258.080.0020)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 100 PK (M01258.060.0012)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 20 mm L, 50 PK (M01258.100.0020)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 25 mm L, 50 PK (M01256.120.0025)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01049.031.0075)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0070)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 25 PK (M01256.120.0080)
- Zoro Select Flange Bolts