Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK
Mfr # M01210.070.0045
Zoro # G5343466
original price:
$30.29
9% off
new price: $27.29
/pk 100, $0.27/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M7-1.00
- Head Width 11 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M01210.070.0045
- Zoro # G5343466
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M7-1.00 |
Fastener Length | 45 mm |
Head Width | 11 mm |
Min. Thread Length | 45 mm |
Head Height | 4.8 mm |
Minimum Thread Length | 45 mm |
Dimensional Standards | DIN 933 |
Head and Washer Height | 4.8 mm |
Screw Size | M7 |
Dia./Thread Size | M7-1.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M7-1.00, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 45 mm, Head Height 4.8 mm, Head Width 11 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 21/64 in Rubber, Steel, Rubber, Zinc Finish, 20 PK (64946)
- FLOWZONE Wheels & Cotter Pins (FZRAFN)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3/4 in Bore Dia., 50 PK (HO-75ST ZD)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 3000 PK (DA25EPB)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 100 PK (M01200.070.0050)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.070.0020)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 225 PK (B04104.031.0400)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U08210.031.0100)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04104.043.0175)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04114.100.0400)
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 10 PK (UST235800)
- Zoro Select Hex Head Cap Screws