Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M6 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 100 PK
Mfr # M01230.060.0060
Zoro # G2657789
original price:
$15.71
10% off
new price: $13.99
/pk 100, $0.14/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6
- Head Width 10 mm
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # M01230.060.0060
- Zoro # G2657789
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6 |
Fastener Length | 60 mm |
Head Width | 10 mm |
Head Height | 4 mm |
Min. Thread Length | 60 mm |
Minimum Thread Length | 60 mm |
Head and Washer Height | 4 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M6-1.00, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, ISO 4017, Head Type Hex, Min. Thread Length 60 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Foam Board Staples, Power Crown, 2-1/2 in Leg L, 200 PK (FBSN2)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx4" L, PK5 (U39351.037.0400)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.043.2400)
- ZORO SELECT Flanged Coil Thread Anchor, 1" Dia, 3-1/8" L, Carbon Steel Zinc Plated, 5 PK (U30577.075.0001)
- ZORO SELECT Class 8.8, M6 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (M01230.060.0025)
- ZORO SELECT Class 8.8, M6 Hex Head Cap Screw, Zinc Yellow Steel, 14 mm L, 100 PK (M01230.060.0014)
- ZORO SELECT Class 8.8, M6 Hex Head Cap Screw, Zinc Yellow Steel, 10 mm L, 100 PK (M01230.060.0010)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 600 PK (B08210.037.0075)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.050.0400)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 25 PK (M01200.120.0075)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (N04100.043.0075)
- Zoro Select Hex Head Cap Screws